Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RHINO 1/2IN X 18FT, CLEAR PERMANENT POLY LABELS

  • Mfr # 622289

  • Zoro # G514872886


product price: $24.29
/ea

Key Features

Roll Length
18 ft
Printer Series Compatibility
Rhino Label Printers: 6000 6500 5000 3000 1000
Width
1/2"
Label Color
Clear
Resistance Properties
Moisture-Resistant|||UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622289
Zoro #
G514872886
UPC #
71701222893
Country of Origin
Belgium

Dimensions

Roll Length
18 ft
Width
1/2"

Details

Printer Series Compatibility
Rhino Label Printers: 6000 6500 5000 3000 1000
Label Color
Clear
Resistance Properties
Moisture-Resistant|||UV-Resistant
Label Material
Polyester
Application
Multipurpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.