Zoro Homepage

Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/2 in x 5 ft, Black on White, Gloss

  • Mfr # 18055

  • Zoro # G3293482


product price: $42.89
/ea

Key Features

Legend
Blank
For Use With
Rhino 4200
Width
1/2"
Length
60"
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18055
Zoro #
G3293482
UPC #
071701180551
Country of Origin
Belgium

Dimensions

Width
1/2"
Length
60"
Label Width
1/2 in
Height
60 in
Roll Width
1/2 in
Roll Length
5 ft

Details

Item
Continuous Label Roll Cartridge
Legend
Blank
For Use With
Rhino 4200
Material
Polyolefin
Color
Black on White
Temp. Range
-0.4 Degrees to 248 Degrees F
Shrink Ratio
3:1
Max. Lines of Print
2
Standards
ASTM, MIL-M-81531, MIL-STD-202G, RoHS Compliant, SAE-DTL-23053/5 Class 1 and 3, UL Recognized UL 224
Application
Wire and Cable Marking
Label Material
Polyolefin
Adhesive
Non-Adhesive
Compatible Mfr Part Number
1755749, 1756589, 1801611, 1835374
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Label Color
Black/White
Minimum Wire Gauge
10 AWG
Label Finish
Gloss
Material Series
Rhino Labels
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Heat-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant
Double-Sided Printable
No
Maximum Wire Gauge
4 AWG
Printer Series Compatibility
4200 Kit, 5200, 5200 Kit, Rhino 4200
Label Media Format
Continuous Roll Cartridge
Maximum Service Temperature
248 Degrees F
Product Type
Heat Shrink Tube
Minimum Service Temperature
0 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Width Not Applicable, Number of Labels Included Not Applicable, Compatible Mfr Part Number 1755749, 1756589, 1801611, 1835374, Compatible Grainger Part Number 13A913, 22F238, 43PE53, 4GPR7, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.