Rhino Heat Shrink Tubes Industrial Label Tape, 0.5" x 5 ft, White/Black Print
Mfr # 18055
Zoro # G6428698
product price: $56.25
/eaKey Features
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Width
1/2"
Color
White
Features
Heat Shrink Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18055
Zoro #
G6428698
UPC #
071701180551
Country of Origin
Belgium
Dimensions
Width
1/2"
Size
0.5" x 5 ft
Details
Item
Label Tape Cartridge
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Color
White
Features
Heat Shrink Tubes
Legend Color
Black Print on White Tape
Material
Polyester Coated
Ink Color
Black
Weight
0.08 lbs
Rolls per Case
1
Label Material
Vinyl
Application
industrial labeling application
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they're ideal for busy worksites.
- • Tough, durable labels ideal for jobsite applications.
- • Strong adhesive resists moisture, extreme temperatures, UV light and more.
- • Thermal transfer printing technology label text won't smudge, smear or fade.
- • Easy-to-peel split-back design makes applying labels quick and easy.
- • Available in a range of UL recognized materials for virtually every industrial labeling application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.