Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum

  • Mfr # 31000

  • Zoro # G005674791


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Printer Series Compatibility
DYMO® Rhino M1101
Adhesive
Non-Adhesive
Ink Color
Embossed
Legend Color
Embossed Print on Aluminum Tape
Size
0.5" x 16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31000
Zoro #
G005674791
UPC #
71701310002
Country of Origin
China

Dimensions

Size
0.5" x 16 ft
Roll Length
16 ft
Width
0.5 in

Details

Item
Label Maker Supplies
Printer Series Compatibility
DYMO® Rhino M1101
Adhesive
Non-Adhesive
Ink Color
Embossed
Legend Color
Embossed Print on Aluminum Tape
Material
Aluminum
Background Color
Embossed Print on Aluminum Tape
Color
Aluminum
Rolls per Case
1
Resistance Properties
Chemical-Resistant, Weather-Resistant, Abrasion-Resistant

Description

Ideal for heavy-duty labeling, DYMO Aluminum Non-Adhesive Embossing Tape boasts extreme resistance to chemicals, harsh weather conditions, and abrasion. These non-adhesive metal tags are ideal for marking pipelines, underground cables, engine parts, building materials, and machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.