
Rhino Perm Vinyl Industrial Label Tape, 0.5x18 ft, White/Black Print
Mfr # 18444
Zoro # G801859637
product price: $24.59
/eaKey Features
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Material
Vinyl
Color
White
Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18444
Zoro #
G801859637
UPC #
71701184443
Country of Origin
Belgium
Dimensions
Size
0.5" x 18 ft
Roll Length
18 ft
Details
Item
Label Maker Supplies
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Material
Vinyl
Color
White
Ink Color
Black
Legend Color
Black Print on White Tape
Weight
0.08 lbs
Features
Permanent Vinyl
Rolls per Case
1
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Permanent
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they're ideal for busy worksites.
- • Tough, durable labels ideal for jobsite applications.
- • Strong adhesive resists moisture, extreme temperatures, UV light and more.
- • Thermal transfer printing technology label text won't smudge, smear or fade.
- • Easy-to-peel split-back design makes applying labels quick and easy.
- • Available in a range of UL recognized materials for virtually every industrial labeling application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.