Rhino Permanent Poly Industrial Label Tape, 0.37" x 18 ft, White/Black Print
Mfr # 18482
Zoro # G6428655
product price: $22.89
/eaKey Features
Application
Multipurpose
Label Color
Black/White
Printer Series Compatibility
450 Duo, Rhino 4200, Rhino 4200 Kit, Rhino 5200, Rhino 5200 Kit
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18482
Zoro #
G6428655
UPC #
071701184825
Country of Origin
Belgium
Dimensions
Width
3/8"
Length
18 ft.
Size
0.37 in x 18 ft
Roll Length
18 ft
Label Width
3/8 in
Details
Item
Label Tape Cartridge
Application
Multipurpose
Label Color
Black/White
Printer Series Compatibility
450 Duo, Rhino 4200, Rhino 4200 Kit, Rhino 5200, Rhino 5200 Kit
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Legend Color
Black Print on White Tape
Features
Permanent Poly
Label Maker Tape Finish
Glossy
Color
White
Standards
UL 969, RoHS compliant
Ink Color
Black
Material
Polyester Coated
Compatible Mfr Part Number
1752267, 1755749, 1756589, 1801611, 1835374
Minimum Wire Gauge
10
Maximum Wire Gauge
4
Rolls per Case
1
Description
Sleeve Label, Label Material Polyester, Label Color White, Label Finish Gloss, Label Width 3/8 in, Compatible Mfr Part Number 1752267, 1755749, 1756589, 1801611, 1835374, Compatible Grainger Part Number 13A913, 22F238, 43PE53, 4GPR7, 4NHL8, Printer Series Compatibility 450 Duo, Rhino 4200, Rhino 4200 Kit, Rhino 5200, Rhino 5200 Kit, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Label Media Format Continuous Roll Cartridge, Product Type Sleeve Label, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.