
Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Red/White Print
Mfr # 1805416
Zoro # G906437488
product price: $24.39
/eaKey Features
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Size
0.5" x 18 ft
Material
Vinyl
Ink Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1805416
Zoro #
G906437488
UPC #
71701059727
Country of Origin
Belgium
Dimensions
Size
0.5" x 18 ft
Roll Length
18 ft
Details
Item
Label Maker Supplies
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Material
Vinyl
Ink Color
White
Color
Red
Legend Color
White Print on Red Tape
Features
Permanent Vinyl
Rolls per Case
1
Adhesive Properties
Permanent
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they’re ideal for busy worksites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.