
Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print
Mfr # 1805436
Zoro # G005731746
product price: $36.49
/eaKey Features
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Size
0.75" x 18 ft
Color
Black
Legend Color
White Print on Black Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1805436
Zoro #
G005731746
UPC #
71701059925
Country of Origin
Belgium
Dimensions
Size
0.75" x 18 ft
Roll Length
18 ft
Details
Item
Label Maker Supplies
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Color
Black
Legend Color
White Print on Black Tape
Material
Vinyl
Ink Color
White
Background Color
White Print on Black Tape
Features
Permanent Vinyl
Rolls per Case
1
Adhesive Properties
Permanent
Indoor/Outdoor Usage
outdoors
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they’re ideal for busy worksites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.