Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print

  • Mfr # 18445

  • Zoro # G006437562


product price: $31.39
/ea

Key Features

Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Ink Color
Black
Material
Vinyl
Legend Color
Black Print on White Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18445
Zoro #
G006437562
UPC #
71701184450
Country of Origin
Belgium

Dimensions

Size
0.75" x 18 ft
Roll Length
18 ft

Details

Item
Label Maker Supplies
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Ink Color
Black
Material
Vinyl
Legend Color
Black Print on White Tape
Color
White
Features
Permanent Vinyl
Rolls per Case
1
Adhesive Properties
Permanent
Application
industrial labeling

Description

Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they're ideal for busy worksites.


  • • Tough, durable labels ideal for jobsite applications.
  • • Strong adhesive resists moisture, extreme temperatures, UV light and more.
  • • Thermal transfer printing technology label text won't smudge, smear or fade.
  • • Easy-to-peel split-back design makes applying labels quick and easy.
  • • Available in a range of UL recognized materials for virtually every industrial labeling application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.