Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhino Permanent Vinyl Industrial Label Tape, 1" x 18 ft, White/Black Print

  • Mfr # 1805430

  • Zoro # G406437490


product price: $32.39
/ea

Key Features

Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Material
Vinyl
Ink Color
Black
Size
1" x 18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1805430
Zoro #
G406437490
UPC #
71701059864
Country of Origin
Belgium

Dimensions

Size
1" x 18 ft

Details

Item
Label Maker Supplies
Printer Series Compatibility
All DYMO® Rhino Label Makers
Adhesive
Permanent
Material
Vinyl
Ink Color
Black
Legend Color
Black Print on White Tape
Color
White
Features
Permanent Vinyl
Rolls per Case
1

Description

Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they’re ideal for busy worksites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.