Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss

  • Mfr # 18051

  • Zoro # G2890946


product price:  $39.49
/ea

Key Features

For Use With
Rhino 4200
Legend
Blank
Width
1/4"
Length
60"
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18051
Zoro #
G2890946
UPC #
071701180513
Country of Origin
United States

Dimensions

Width
1/4"
Length
60"
Label Width
1/4 in
Height
60 in
Roll Width
1/4 in
Roll Length
5 ft

Details

Item
Continuous Label Roll Cartridge
For Use With
Rhino 4200
Legend
Blank
Material
Polyolefin
Temp. Range
-0.4 Degrees to 248 Degrees F
Color
Black on White
Shrink Ratio
3:1
Max. Lines of Print
1
Label Material
Polyolefin
Standards
ASTM, MIL-M-81531, MIL-STD-202G, RoHS Compliant, SAE-DTL-23053/5 Class 1 and 3, UL Recognized UL 224
Application
Wire and Cable Marking
Adhesive
Non-Adhesive
Label Media Format
Continuous Roll Cartridge
Minimum Wire Gauge
12 AWG
Label Color
Black/White
Maximum Wire Gauge
10 AWG
Double-Sided Printable
No
Compatible Mfr Part Number
1755749, 1756589, 1801611, 1835374
Label Attachment Style
Heat Shrink Sleeve
Printer Series Compatibility
4200 Kit, 5200, 5200 Kit, Rhino 4200
Resistance Properties
Chemical-Resistant, Cold-Resistant, Heat-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant
Label Finish
Gloss
Product Type
Heat Shrink Tube
For Print Method
Thermal Transfer
Minimum Service Temperature
0 Degrees F
Material Series
Rhino Labels
Maximum Service Temperature
248 Degrees F
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Width Not Applicable, Number of Labels Included Not Applicable, Compatible Mfr Part Number 1755749, 1756589, 1801611, 1835374, Compatible Grainger Part Number 13A913, 22F238, 43PE53, 4GPR7, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.