Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RHINO (R) Manual Label Maker, Tape width 3/8, 1/2"

  • Mfr # 101105

  • Zoro # G4131127


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Roll of 1/2 in x 16 ft Aluminum Tape
Tape Width
3/8 in, 1/2 in
Material
Aluminum
Overall Length
11 1/2 in
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101105
Zoro #
G4131127
UPC #
071701101150
Country of Origin
China

Dimensions

Tape Width
3/8 in, 1/2 in
Overall Length
11 1/2 in
Overall Height
4 1/2 in
Overall Width
4 in
Character Height
3/16 in
Supported Tape Width
1/2 in

Details

Item
Handheld Embossing Label Maker
Includes
Carrying Case, Roll of 1/2 in x 16 ft Aluminum Tape
Material
Aluminum
For Use With
Non-Adhesive Labels
Color
Black
Cutter Type
Manual
Product Type
Handheld Embosser
Housing Material
Aluminum
Character Set
2 - 9, A - Z
Series
Rhino M
Manufacturers Warranty
1 yr
Finishing Capabilities
Built in Cable Tie Slot Punch, Built in Hole Punch
Compatible Tape Materials
Aluminum, Stainless Steel
Features
Reverse Image Wheel, Trailing-Edge
Application
Industry, Factory

Description

Embossing Label Maker, Character Height 3/16 in, Character Set 2-9, A-Z, Compatible Tape Materials Aluminum, Stainless Steel, Finishing Capabilities Built in Cable Tie Slot Punch, Built in Hole Punch, Supported Tape Width 1/2 in, Cutter Type Manual, Color Black, Manufacturers Warranty 1 yr, Features Reverse Image Wheel, Trailing-Edge, For Use With Non-Adhesive Labels, Housing Material Aluminum, Includes Carrying Case, Roll of 1/2 in x 16 ft Aluminum Tape, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.