Zoro Homepage

Self-Adhesive Glossy Labeling Tape for Embossers, 0.37 in. x 12 ft Roll, Blue

  • Mfr # 520106

  • Zoro # G005674517


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Printer Series Compatibility
DYMO® Office-Mate™ II; DYMO® Organizer Xpress Pro™
Adhesive
Self-Adhesive
Background Color
White Print on Blue Tape
Label Maker Tape Finish
Glossy
Size
0.37" x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520106
Zoro #
G005674517
UPC #
71701201065
Country of Origin
China

Dimensions

Size
0.37" x 12 ft
Roll Length
12 ft

Details

Item
Label Maker Supplies
Printer Series Compatibility
DYMO® Office-Mate™ II; DYMO® Organizer Xpress Pro™
Adhesive
Self-Adhesive
Background Color
White Print on Blue Tape
Color
Blue
Label Maker Tape Finish
Glossy
Material
Plastic
Ink Color
White
Legend Color
White Print on Blue Tape
Features
Glossy Finish
Rolls per Case
1
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Get organized and add visual impact to school supplies, office files, and household items with DYMO Embossing Tape. These labels stick securely on any smooth, clean surface indoors or out. Made of durable plastic, the labels feature raised lettering for a three-dimensional visual effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.