
Self-Adhesive Glossy Labeling Tape for Embossers, 0.37 in. x 9.8 ft Roll, Black
Mfr # 520109
Zoro # G105674578
product price: $3.69
/eaSold in multiples of 2 for $7.38
Key Features
Printer Series Compatibility
DYMO® Office-Mate™ II; DYMO® Organizer Xpress Pro™
Adhesive
Self-Adhesive
Label Maker Tape Finish
Glossy
Size
0.37" x 9.8 ft
Ink Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520109
Zoro #
G105674578
UPC #
71701201096
Country of Origin
China
Dimensions
Size
0.37" x 9.8 ft
Width
0.37 in
Details
Item
Label Maker Supplies
Printer Series Compatibility
DYMO® Office-Mate™ II; DYMO® Organizer Xpress Pro™
Adhesive
Self-Adhesive
Color
Black
Label Maker Tape Finish
Glossy
Ink Color
White
Material
Plastic
Background Color
White Print on Black Tape
Legend Color
White Print on Black Tape
Features
Glossy Finish
Rolls per Case
1
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Gloss
Description
Get organized and add visual impact to school supplies, office files, and household items with DYMO Embossing Tape. These labels stick securely on any smooth, clean surface indoors or out. Made of durable plastic, the labels feature raised lettering for a three-dimensional visual effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.