Shop DYMO
See all product information
Create Account
Self-Adhesive Glossy Labeling Tape for Embossers, 3/8" x 9-3/4' Roll, Black
- Mfr # 520109
- Zoro # G704950974
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Printer Series Compatibility
Dymo - Embossing Machine
Adhesive
Adhesive
Label Finish
Glossy
Resistance Properties
resistant to water, weather, corrosion, abrasion and most chemicals
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520109
- Zoro #
- G704950974
- UPC #
- 71701201096
- Country of Origin
- China
- Item
- Label Tape
- Printer Series Compatibility
- Dymo - Embossing Machine
- Adhesive
- Adhesive
- Label Finish
- Glossy
- Resistance Properties
- resistant to water, weather, corrosion, abrasion and most chemicals
- Adhesive Properties
- Self-adhesive
- Indoor/Outdoor Usage
- indoors or outdoors
- Label Type
- Rectangular
- Color
- Black
- Label Maker Tape Finish
- Glossy
Dimensions
- Width
- 3/8 in
- Length
- 12 ft
Description
self-adhesive label tape for dymo embossers adheres to most surfaces. Glossy vinyl tape is resistant to water, weather, corrosion, abrasion and most chemicals. Sturdy to stand up to the elements. Versatile to meet a wide range of needs. Easy to load and easy to peel. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.