Shop DYMO
See all product information
Create Account
Self-Adhesive Glossy Labeling Tape for Embossers, 3/8" x 9-3/4' Roll, Red
- Mfr # 520102
- Zoro # G104950970
product price:Â
$
14.59
/ea
Key Features
Label Color
Red
Label Material
Vinyl
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Water-Resistant, Weather-Resistant, Corrosion-Resistant, Abrasion-Resistant, Chemical-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520102
- Zoro #
- G104950970
- UPC #
- 71701201027
- Country of Origin
- China
Dimensions
- Width
- 3/8 in
Details
- Label Color
- Red
- Label Material
- Vinyl
- Adhesive
- Yes
- Label Finish
- Gloss
- Resistance Properties
- Water-Resistant, Weather-Resistant, Corrosion-Resistant, Abrasion-Resistant, Chemical-Resistant
- Indoor/Outdoor Usage
- Outdoor, Indoor
Description
self-adhesive label tape for dymo embossers adheres to most surfaces. Glossy vinyl tape is resistant to water, weather, corrosion, abrasion and most chemicals. Sturdy to stand up to the elements. Versatile to meet a wide range of needs. Easy to load and easy to peel. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.