
Shipping Label, 220/Roll, White
Mfr # 30323
Zoro # G7198801
product price: $21.85
/eaKey Features
Material
Paper
Color
White
Adhesive
Permanent Self-Adhesive
Size
2.12 x 4
Features
Shipping Labels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30323
Zoro #
G7198801
UPC #
071701303233
Country of Origin
United States
Dimensions
Size
2.12 x 4
Details
Item
Shipping Label,220/Roll,White
Material
Paper
Color
White
Adhesive
Permanent Self-Adhesive
Features
Shipping Labels
Finish
Matte
Weight
0.532 lbs
Labels Per Roll
220
Rolls Per Unit
1
Machine Compatibility
All DYMO® LabelWriter® Label Printers
Printed Text Color
Black
Description
Shipping Label,220/Roll,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.