Zoro Homepage

Tape, Metallic Silver

  • Mfr # 31000

  • Zoro # G4000647


product price: $6.79
/ea

Key Features

Application
General, Industrial ID
Printer Series Compatibility
DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
Adhesive
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31000
Zoro #
G4000647
UPC #
071701310002
Country of Origin
China

Dimensions

Width
1/2"
Length
16 ft.
Roll Length
16 ft

Details

Item
Tape
Application
General, Industrial ID
Printer Series Compatibility
DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
Adhesive
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Label Type
Indoor/Outdoor
Background Color
White
Legend Color
Black
For Use With
Mfr. No. 154000, Rhino M1011
Color
Metallic Silver
Tape Material
Aluminum
Tape Format
Die Cut - Tag
Material
Aluminum
Tape Color
Silver
Compatible Mfr Part Number
Rhino M1011

Description

Embosser Label Tape, Label Maker Compatibility Rhino M1011, Tape Color Silver, Length 16 ft, Width 1/2 in, Compatible Grainger Part Number 6X851, Compatible Mfr Part Number Rhino M1011, Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant, Adhesive Non-Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.