Zoro Homepage

TIME EXPIRED ADHESIVE BADGE - 2.25 IN X 4 IN

  • Mfr # 30911

  • Zoro # G415190669


product price: $50.79
/ea

Key Features

Label Width
2-1/4 in
Shape
Rectangle
Number of Labels per Roll
250
Label Length
4 in
Compatibility
Dymo LabelWriter 450-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30911
Zoro #
G415190669
UPC #
71701309112
Country of Origin
Belgium

Dimensions

Label Width
2-1/4 in
Label Length
4 in

Details

Item
Name Badge Label
Shape
Rectangle
Number of Labels per Roll
250
Compatibility
Dymo LabelWriter 450-Series
Color
White
For Use With
Dymo LabelWriter 450 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.