Veterinary Prescription Labels for LabelWriter Label Printers, 2.75x2.12, Black/White, 2400PK

  • Mfr # 2187328

  • Zoro # G512925201


product price:  $149.99
/pk 2400, $0.06/ea
Free Shipping & Returns

Key Features

Label Color
Black
Printer Series Compatibility
DYMO LabelWriter 550, 550 Turbo, 5XL
Size
2.75 x 2.12 in
Labels Per Roll
400
Labels per Roll
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187328
Zoro #
G512925201
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2.75 x 2.12 in

Details

Label Color
Black
Printer Series Compatibility
DYMO LabelWriter 550, 550 Turbo, 5XL
Labels Per Roll
400
Labels per Roll
400
Application
Multipurpose

Description

Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO LabelWriter printer. Using a direct thermal process, you avoid the hassle of expensive ink or toner. Packaged in rolls so you can print one label or hundreds with ease. No more messy sheets, waste, or sheet label jams.


  • Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO® LabelWriter printer.
  • Direct thermal printing process, so there’s no need for messy, expensive ink or toner cartridges.
  • Packaged in rolls so you can print one label or hundreds with ease.
  • No more messy sheets, waste, or sheet label jams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.