Zoro Homepage

XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White

  • Mfr # 1868755

  • Zoro # G706437596


product price: $71.39
/ea

Key Features

Printer Series Compatibility
DYMO® XTL™ 500
Adhesive
Permanent
Color
White
Size
2" x 24.6 ft
Legend Color
Black Print on White Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868755
Zoro #
G706437596
UPC #
71701001344
Country of Origin
Belgium

Dimensions

Size
2" x 24.6 ft
Roll Length
24.6 ft

Details

Item
Label Maker Supplies
Printer Series Compatibility
DYMO® XTL™ 500
Adhesive
Permanent
Color
White
Legend Color
Black Print on White Tape
Material
Vinyl
Ink Color
Black
Rolls per Case
1

Description

Durable and made for a variety of surfaces. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels won’t smear or fade. Compatible with DYMO XTL label makers. Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.