Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XTL Allpurpose Vinyl Labels, Black

  • Mfr # DYM1868755

  • Zoro # G307200841


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Dymo - XTL 500 Label Printer
Color
Black/White
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYM1868755
Zoro #
G307200841
UPC #
71701001344
Country of Origin
Belgium

Details

Item
XTL All-purpose Vinyl Labels
Printer Series Compatibility
Dymo - XTL 500 Label Printer
Color
Black/White
Material
Vinyl

Description

XTL Allpurpose Vinyl Labels are durable and ideal for almost any labeling application from textured surfaces to cables Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, these labels have you covered Jobsitetested, ULrecognized labels won't smear or fade Use with Dymo XTL labelmakers Vinyl offers moistureresistance, chemicalresistance and UVresistance, making these blackonwhite labels ideal for labeling both indoors and outdoors Easytopeel, splitback design makes applying labels quick and easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.