Aerosol Clear Reflections Aerosol Glass Cleaner, Silver/Blue, 12 PK

  • Mfr # ITW38520CT

  • Zoro # G702501543


product price:  $87.35
/pk 12, $7.28/ea
Free Shipping & Returns

Key Features

Cleaner Container Size
19 fl oz (0.6 quart)
Cleaner Form
Aerosol
Color
Silver/Blue
For Use On
Multipurpose
Effective to Remove
Fingerprint Remover; Grease Remover; Spot Remover; Film Remover; Streak Remover; Oil Remover; Smudge Remover; Soil Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITW38520CT
Zoro #
G702501543
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
19 fl oz (0.6 quart)

Details

Item
Clear Reflections Aerosol Glass Cleaner
Cleaner Form
Aerosol
Color
Silver/Blue
For Use On
Multipurpose
Effective to Remove
Fingerprint Remover; Grease Remover; Spot Remover; Film Remover; Streak Remover; Oil Remover; Smudge Remover; Soil Remover
Features
Residue-free
Type
Glass Cleaner

Description

Aerosol glass cleaner has been uniquely formulated to create a patented residue-free glass cleaner that eliminates spots, film and streaks. Use to dissolve grease, oil, fingerprints, smudges and soils on contact. The industrial strength cleaner dries crystal clear, preventing just cleaned areas from having to be cleaned again. Cleaner leaves no spots, film or streaks, even at warm or cold temperatures. Aerosol glass cleaner removes grease, fingerprints, oil, smudges. Use on windows, mirrors, showcases, chandeliers, CRT screens, TV screens, windshields and fine lenses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.