Zoro Homepage
This item is Discontinued.
Dymon Cleaner, 32 oz. Plastic Bottle, Aromatic, 12 PK 08032

Cleaner, 32 oz. Plastic Bottle, Aromatic, 12 PK (Discontinued)

  • Mfr # 08032
  • Zoro # G4556395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08032
Zoro #
G4556395
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Container Type
Plastic Bottle
Fragrance
Aromatic
Recommended Dilution
Ready to Use
Color
White-Light Tan
Item
Cleaner
Includes
1 Trigger Sprayer Per Case
Flash Point
None To Boiling
Effective Temp.
Room Temperature

Description

Cleaner, Plastic Bottle, Fragrance Aromatic, Recommended Dilution Ready to Use, Color White-Light Tan, Flash Point None to Boiling, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.