Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Size 16 oz., Aerosol Can, Neutral

  • Mfr # 20920

  • Zoro # G3540415


product price: $11.79
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Size
16 oz
Cleaner Container Type
Aerosol Can
Fragrance
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20920
Zoro #
G3540415
UPC #
764769209202
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Degreaser Container Size
16 oz.
Size
20 oz.
Container Size
16 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Neutral
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
For Use On
Stainless Steel, Aluminum, Chrome, Copper, Brass
Primary Chemical
None
Container Type
Aerosol Spray Can
Sub-Category
Metal
Standards
NSF Rated
Item
Cleaner
Degreaser Container Type
Aerosol Can
Net Weight
16 oz
Includes Chemical
None
VOC Content
13%
Flash Point
180 Degrees F
Minimum Effective Temperature
32 Degrees F
Properties
Nonflammable
Nonflammable
Yes
NSF Rating
C1
Maximum Effective Temperature
120 Degrees F
Rinse Required
Yes
Biodegradable
No
Surfaces for Use On
Aluminum, Brass, Chrome, Copper, Stainless Steel

Description

Cleaner, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties Nonflammable, Ready to Use, Standards NSF Rated, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Stainless Steel, Maximum Effective Temperature 120 Degrees F, Minimum Effective Temperature 32 Degrees F, Flash Point 180 Degrees F, Fragrance Neutral, Net Weight 16 oz, Recommended Dilution Ready to Use, VOC Content 13 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.