Zoro Homepage

Eliminator Carpet Spot & Stain Remover, 18oz, Aerosol, PK12

  • Mfr # 10620

  • Zoro # G6074614


product price: $92.89
/pk 12, $7.74/ea
Free Shipping & Returns

Key Features

Application
Carpet/Upholstery Spot/Stain Remover
Weight
17.103 lbs
Capacity
18 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10620
Zoro #
G6074614
UPC #
40764769106202
Country of Origin
United States

Details

Application
Carpet/Upholstery Spot/Stain Remover
Weight
17.103 lbs
Capacity
18 oz

Description

Dymon® Eliminator Carpet Spot & Stain Remover, 18oz, Aerosol, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.