Foam Glass Cleaner, 19 oz, White, Floral, Aerosol Can, 12 PK

  • Mfr # 38520

  • Zoro # G5066801


product price: $69.79
/pk 12, $5.82/ea

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Floral
Cleaner Container Size
20 oz
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38520
Zoro #
G5066801
UPC #
764769385203
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Size
20 oz.
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Floral
Recommended Dilution
Ready to Use
Cleaner Form
Foam
Primary Chemical
None
Color
White
Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Glass Cleaners
Contains
Non-Ammoniated
Case Quantity
12
Includes Chemical
None
Net Weight
20 oz.
Degreaser Container Type
Aerosol Can
For Use On
Windows, Mirrors, Showcases, Chandeliers, CRT Screens, TV Screens, Windshields, and Fine Lenses
Standards
California Proposition 65 Compliant
VOC Content
2.99 %
Ammonia Free
Yes
Butyl Free
No
pH Level
9.5
Surfaces for Use On
Chandeliers, CRT Screens, Fine Lenses, Glass, Mirrors, Showcases, TV Screens, Windows, Windshields
pH Value
Alkaline
Product Series
No Series

Description

Foaming Glass Cleaner, Ammonia Free Yes, Container Type Aerosol Spray Can, Container Size 20 oz, Ready to Use/Concentrated Ready to Use, Fragrance Floral, Standards California Proposition 65 Compliant, Butyl Free No, Color Clear, Product Series No Series, Properties Not Applicable, Recommended Dilution Ready to Use, Surfaces for Use On Chandeliers, CRT Screens, Fine Lenses, Glass, Mirrors, Showcases, TV Screens, Windows, Windshields, VOC Content 2.99 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.