Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graffiti and Paint Remover Towels

  • Mfr # 90130

  • Zoro # G2536667


product price: $15.59
/ea

Key Features

Size
12 in x 10 in
Application
Graffiti Removal
Fragrance
Unscented
Cleaner Chemical Product Grouping
Grafitti Remover Wipes
Wet Contact Time
No Efficacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90130
Zoro #
G2536667
UPC #
764769901304
Country of Origin
United States

Dimensions

Size
12 in x 10 in
Sheet Size
12 in x 10 in
Cleaner Container Size
30 ct.
Sheet Width
10 in
Container Size
30 ct
Sheet Length
12 in
Width
10 in
Length
12 in

Details

Item
Graffiti and Paint Remover Towel
Application
Graffiti Removal
Fragrance
Unscented
Cleaner Chemical Product Grouping
Grafitti Remover Wipes
Wet Contact Time
No Efficacy
Container Type
Bucket
Wipes Application
Graffiti Removal
Cleaner Form
Wipes
Primary Chemical
None
Formula
High Quality Grafitti Remover
Standards
Proposition 65 Compliant
Color
White
NSF Rating
Not Rated
Disposable/ Reusable
Disposable
Disposable
Disposable
Recommended Dilution
Ready to Use
Removes
Adhesive, Crayon, Ink, Paint, Permanent Marker
Product Label
Graffiti and Paint Remover Towel
Surfaces for Use On
Aluminum, Brick, Cement, Formica, Glass, Metal, Plexiglas(R), Porcelain, Stainless Steel, Vinyl
pH Value
Neutral
VOC Content
28.15 %
Rinse Required
No
Biodegradable
No
pH Level
6.3
Nonflammable
Yes
Flash Point
62 Degrees F
Phosphate Free
No
Butyl Free
Yes
Plastic Safe
No

Description

Graffiti and Paint Remover Towel, Container Type Bucket, Container Size 30 ct, Cleaner Form Wipe, Fragrance Unscented, Product Label Graffiti and Paint Remover Towel, Biodegradable No, Butyl Free Yes, Color White, Flash Point 62 Degrees F, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free No, Plastic Safe No, Primary Chemical None, Product Series No Series, Properties Nonflammable, Butyl Free, Recommended Dilution Ready to Use, Removes Adhesive, Crayon, Ink, Paint, Permanent Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.