Zoro Homepage

Graffiti and Spray Paint Remover, 20 oz.

  • Mfr # 07820

  • Zoro # G3529163


product price: $10.69
/ea

Key Features

Color
Tan
Container Size
17.5 oz
VOC Content
49.6 %
Fragrance
Unscented
Net Weight
18 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07820
Zoro #
G3529163
UPC #
764769078204
Country of Origin
United States

Dimensions

Container Size
17.5 oz

Details

Color
Tan
VOC Content
49.6 %
Fragrance
Unscented
Item
Graffiti and Spray Paint Remover
Net Weight
18 oz
Flash Point
Less Than 36 Degrees F
Container Type
Aerosol Spray Can
Recommended Dilution
Ready To Use
Removes
Ball Point Ink, Crayon, Grease, Lipstick, Paint
Nonflammable
No
Primary Chemical
Toluene
Cleaner Form
Liquid
Biodegradable
No
pH Value
Neutral
Plastic Safe
No
Phosphate Free
Yes
pH Level
6.3 to 7.3
Butyl Free
No
Product Series
No Series
Surfaces for Use On
Aluminum, Brass, Brick, Ceramic Tile, Chrome, Concrete, Enamel, Fiberglass, Formica, Glass, Marble, Porcelain, Steel
Maximum RTU Yield per Container
17.5 fl oz
Rinse Required
No
Product Label
Removes Paints, Inks, & Crayon. Jelled formula clings to vertical surfaces.

Description

Graffiti and Spray Paint Remover, Container Type Aerosol Spray Can, Container Size 17.5 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Removes Paints, Inks, & Crayon. Jelled formula clings to vertical surfaces., Biodegradable No, Butyl Free No, Color Tan, Flash Point Less Than 36 Degrees F, Maximum RTU Yield per Container 17.5 fl oz, Nonflammable No, Phosphate Free Yes, Plastic Safe No, Primary Chemical Toluene, Product Series No Series, Properties No Rinse Required, Phosphate Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.