Zoro Homepage
This item is Discontinued.
Dymon Graffiti/Spray Paint Remover, 20 oz. 07820-53795

Graffiti/Spray Paint Remover, 20 oz. (Discontinued)

  • Mfr # 07820-53795
  • Zoro # G3336733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07820-53795
Zoro #
G3336733
UPC #
764769078204
Country of Origin
Unknown

Dimensions

Size
20 oz

Details

Application Method
Spray, Cloth
Base Type
Solvent
VOC Content
496g/L
Item
Graffiti/Spray Paint Remover
Features
Jelled Formulation, Will Not Run Off
Sub-Category
Paint Strippers and Removers
Application
Removes Crayon, Pencil, Lipstick, Mimeo Ink, Masking Tape, Ball Point Inks, Spray Paint

Description

Graffiti/Spray Paint Remover, Base Type Solvent, Application Removes Crayon, Pencil, Lipstick, Mimeo Ink, Masking Tape, Ball Point Inks, Spray Paint, Application Method Spray, Cloth, Features Jelled Formulation, Will Not Run Off, Sub-Category Paint Strippers and Removers, VOC Content 496g/L

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.