
LIQUID ALIVE Enzyme Producing Bacteria, 32 oz. Bottle, PK12
Mfr # 23332
Zoro # G6075052
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
Key Features
Chemicals For Use On
Metal; Plastic; PVC
Fragrance
Neutral
Cleaner Form
Liquid
Weight
28 lbs
Application
Drain Cleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23332
Zoro #
G6075052
UPC #
40764769233328
Country of Origin
United States
Dimensions
Size
32 oz
Details
Chemicals For Use On
Metal; Plastic; PVC
Fragrance
Neutral
Cleaner Form
Liquid
Weight
28 lbs
Application
Drain Cleaner
Description
Dymon® LIQUID ALIVE Enzyme Producing Bacteria, 32 oz. Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.