Liquid Glass Cleaner, 1 gal., Clear, Floral, Bottle, 4 PK (Discontinued)
- Mfr # 38501
- Zoro # G6126592
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38501
Zoro #
G6126592
UPC #
764769385012
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal.
Size
1 gal.
Degreaser Container Size
1 gal.
Details
Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Floral
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Clear
Container Type
Bottle
Case Quantity
4
For Use On
Windows, Mirrors, Windshields, Showcases, CRT Screens, TV Screens, Copy Machines, Fine Lens, Chandeliers, Clear Acrylic, Chrome, Enamel, Porcelain, Counters and Table Tops, Tile, Vinyl Upholstery, Plastic, Stainless Steel
Degreaser Container Type
Jug
Includes Chemical
None
Cleaner Chemical Product Grouping
Glass Cleaners
Net Weight
8.1 lb.
Contains
Ethanol
RTU Yield per Container
128 oz.
Description
Glass Cleaner, Container Type Bottle, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Floral, Color Clear, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.