Odor Absorber, Size 5 gal.
Mfr # 33605
Zoro # G4422354
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33605
Zoro #
G4422354
UPC #
764769336052
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Size
5 gal.
Container Size
5 gal
Details
Fragrance
Fresh
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Item - Surface and Air Deodorants
Odor Eliminator
Features
Enzyme Producing Biologicals Digest Malodors And Waste Caused By Dampness, Mildew, Mold, Food, Urine, Vomit, Fecal And Organic Matter.
Degreaser Container Type
Bottle
For Use On
Carpet, Upholstery, Concrete, Cinder Block, Porous Surfaces, Grout Joints, Painted Surfaces, Garbage Cans, Trucks, Waste Containers, Mattresses, All Water Safe Textiles, Linens, Surfaces
Item
Odor Eliminator
Primary Chemical
None
Container Type
Bottle
Product Series
Liquid Alive
Air Freshener Form
Liquid
Surfaces for Use On
Carpet, Fabric, Hard Nonporous Surfaces
Biodegradable
Yes
NSF Rating
Not Rated
VOC Content
1%
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Bottle, Container Size 5 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Carpet, Fabric, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, Product Series Liquid Alive, VOC Content 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.