Zoro Homepage

Odor Digester, w/ Enzymes, Nontoxic, 32oz. White, PK 12

  • Mfr # ITW33632CT

  • Zoro # G002501618


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Type
Surface Cleaner
Color
White
Cleaner Form
Spray
Application
Multipurpose
Size
32 fl oz (1 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITW33632CT
Zoro #
G002501618
UPC #
764769336335
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Type
Surface Cleaner
Color
White
Cleaner Form
Spray
Application
Multipurpose
Container Type
Bottle
Item
Liquid Alive Instant Odor Digester
Removes
Odor Remover
Features
Non-toxic; Non-staining

Description

Liquid Alive Odor Digester contains enzyme-producing bacteria that digest malodors and waste. Use in schools, hotels, nursing homes and restaurants. Nontoxic formula does not stain carpets and upholstery,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.