
SCRUBS Hand Cleaner Towels Cloth 101/2 x 121/4 BE/White 72/Bucket
Mfr # 42272EA
Zoro # G416652869
product price:Â $98.35
/ea
Free Shipping & Returns
Key Features
Color
Blue White
Application
Hand
Fragrance
Citrus
Removes
Grease Soil
Container Type
Buckets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42272EA
Zoro #
G416652869
UPC #
-
Country of Origin
China
Dimensions
Container Size
10-1/2 x 12-1/4
Details
Color
Blue White
Application
Hand
Fragrance
Citrus
Removes
Grease Soil
Item
Towels and Wipes-Pad
Container Type
Buckets
Description
Heavy-duty premoistened textured towels have citrus-based cleaner that quickly dissolves dirt paint grease and grime. Towels lock in dirt and will not transfer soils back onto hands. Dirt Types: Grease Soil. Length: 12 1/4 in. Towel/WipeType: Pad. Post-Consumer Recycled Content Percent: 0 %. Number of Towels/Wipes Per Container: 72. Pre-Consumer Recycled Content Percent: 0 %. Width: 10 1/2 in. Application: Hand. Type: Towels and Wipes-Pad. Material: Cloth. Color: Blue White. Scent: Citrus. Total Recycled Content Percent: 0 %. Package: Includes six buckets of 72 towels each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.