Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, Neutra Gamma

  • Mfr # 33420

  • Zoro # G3557382


product price: $12.49
/ea

Key Features

Recommended Dilution
Ready to Use
pH
10
Size
18 oz
Removes
Odors, Spots, Stains
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33420
Zoro #
G3557382
UPC #
764769334201
Country of Origin
United States

Dimensions

Size
18 oz
Container Size
18 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
10
Removes
Odors, Spots, Stains
Container Type
Aerosol Spray Can
Fragrance
Pleasant
Standards
ACGIH, IARC, OSHA
For Use With
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
pH Level
8.8
Nonflammable
No
pH Value
Neutral
Cleaner Form
Liquid
Low Foaming
Yes
Biodegradable
No
Net Weight
18 oz
Primary Chemical
Diethylene Glycol Monobutyl Ether, Glycereth-2 Cocoate, Isobutane, Isopropanol
Surfaces for Use On
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
Cleaner Type
Carpet Cleaner, Stain Remover
Product Label
For Carpets & Textiles. Enzymatic Cleaning Action For Use on All Stains.
Flash Point
79 Degrees F
Base Formula
Chemical Based Solvent
Maximum RTU Yield per Container
18 fl oz
VOC Content
14.86 %
Product Series
Liquid Alive(R)

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Aerosol Spray Can, Container Size 18 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Pleasant, Product Label For Carpets & Textiles. Enzymatic Cleaning Action For Use on All Stains., Standards ACGIH, IARC, OSHA, Base Formula Chemical Based Solvent, Biodegradable No, Flash Point 79 Degrees F, For Use With Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.