
Spot/Carpet Cleaner, 18 oz. WE, PK 12
Mfr # ITW10620CT
Zoro # G902501565
product price: $85.45
/pk 12, $7.12/ea
Free Shipping & Returns
Key Features
Size
18 oz (1.12 lb)
Color
Red
Effective to Remove
Dirt Remover; Stain Remover; Odor Remover; Grease Remover; Urine Remover; Spot Remover
Cleaner Form
Aerosol
Features
Water Based; Deodorize; Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITW10620CT
Zoro #
G902501565
UPC #
764769106211
Country of Origin
United States
Dimensions
Size
18 oz (1.12 lb)
Details
Item
Eliminator Carpet Spot Remover/Cleaner
Color
Red
Effective to Remove
Dirt Remover; Stain Remover; Odor Remover; Grease Remover; Urine Remover; Spot Remover
Cleaner Form
Aerosol
Features
Water Based; Deodorize; Textured
Type
Carpet Cleaner
Primary Chemical
Surfactant; Degreaser
Application
Multipurpose
Description
Eliminator Carpet Spot and Stain Remover quickly penetrates, cleans and removes spots and stains. Deodorizes as it penetrates and cleans without leaving residue. Freshens and brightens as it restores nap and texture. Quickly penetrates, cleans and removes spots and stains. Use carpet spot and stain remover on grease, mud, dirt, soil, coffee, urine and blood.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.