Zoro Homepage

Tire Balancing Beads, 10 oz., PK2, PR

  • Mfr # Fleet

  • Zoro # G6833714


product price: $34.39
/pr

Key Features

Material
Ceramic
Size
10 oz
For Use With
Commericial, Offroad, RV Tubed and Tubeless Tires
Compatible Vehicle Type
Trucks
Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fleet
Zoro #
G6833714
UPC #
-
Country of Origin
France

Dimensions

Size
10 oz

Details

Material
Ceramic
For Use With
Commericial, Offroad, RV Tubed and Tubeless Tires
Item
Tire Balancing Beads
Compatible Vehicle Type
Trucks
Weight
10 oz
Product Type
Wheel Balancing Beads
Color
White

Description

Tire Balancing Beads, Compatible Vehicle Type Trucks, Material Ceramic, Color White, Weight 10 oz, Product Type Wheel Balancing Beads, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.