Zoro Homepage

Tire Balancing Beads, 14 oz.

  • Mfr # Fleet

  • Zoro # G6396713


product price: $21.19
/ea

Key Features

Material
Ceramic
For Use With
Commericial, Offroad, RV Tubed and Tubeless Tires
Size
14 oz
Weight
14 oz
Product Type
Wheel Balancing Beads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fleet
Zoro #
G6396713
UPC #
-
Country of Origin
France

Dimensions

Size
14 oz

Details

Material
Ceramic
For Use With
Commericial, Offroad, RV Tubed and Tubeless Tires
Item
Tire Balancing Beads
Weight
14 oz
Product Type
Wheel Balancing Beads
Color
White
Compatible Vehicle Type
Trucks

Description

Tire Balancing Beads, Compatible Vehicle Type Trucks, Material Ceramic, Color White, Weight 14 oz, Product Type Wheel Balancing Beads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.