Zoro Homepage

Tire Balancing Beads, 8 oz.

  • Mfr # Fleet

  • Zoro # G7472622


product price: $14.59
/ea

Key Features

Material
Ceramic
For Use With
Commericial, Offroad, RV Tubed and Tubeless Tires
Size
8 oz
Compatible Vehicle Type
Trucks
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fleet
Zoro #
G7472622
UPC #
-
Country of Origin
France

Dimensions

Size
8 oz

Details

Material
Ceramic
Item
Tire Balancing Beads
For Use With
Commericial, Offroad, RV Tubed and Tubeless Tires
Compatible Vehicle Type
Trucks
Color
White
Product Type
Wheel Balancing Beads
Weight
8 oz

Description

Tire Balancing Beads, Compatible Vehicle Type Trucks, Material Ceramic, Color White, Weight 8 oz, Product Type Wheel Balancing Beads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.