Zoro Homepage

Swivel, Air Tool

  • Mfr # 190012

  • Zoro # G1984735


product price: $64.15
/ea

Key Features

NPT (In.)
1/2 in
NPT Inlet (In.)
1/2 in MNPT
Max. Pressure (PSI)
150 psi
Connection
Male and Female
NPT Outlet
1/2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190012
Zoro #
G1984735
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Air Tool Swivel Fitting
NPT (In.)
1/2 in
NPT Inlet (In.)
1/2 in MNPT
Max. Pressure (PSI)
150 psi
Connection
Male and Female
NPT Outlet
1/2 in FNPT
Material
Plastic Encapsulated Aluminum
Air Outlet Type
NPT
Air Outlet Gender
Male
For Fluid Type
Air
Maximum Operating Pressure
150 psi
Air Inlet Type
NPT
Seal Material
Buna-N
Body Material
Aluminum
Number of Air Inlets
1
Number of Air Outlets
1
Air Inlet Gender
Female
Outlet Connection Gender
Male
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Air Tool Swivel Fitting, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Outlet Connection Gender Male, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Seal Material Buna-N, Maximum Operating Pressure 150 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.