
18in Grill Brush w. Palmyra Bristles and Stainless Steel Scraper
Mfr # DG18GBP-D
Zoro # G608998584
product price:Â $19.79
/eaKey Features
Application
BBQ grill scraper
Overall Width
5.12 in
For Use With
For use with BBQ grills
Color
Black/Brown
Special Features
The 18" Grill Brush with Palmyra Bristles and Stainless-Steel Scraper by Dyna-Glo helps keep your grill clean with its two-in-one brush and scraper design.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG18GBP-D
Zoro #
G608998584
UPC #
872076039426
Country of Origin
China
Dimensions
Overall Width
5.12 in
Overall Height
2.76 in
Overall Length
17.91 in
Details
Item
DG18GBP-D
Application
BBQ grill scraper
For Use With
For use with BBQ grills
Color
Black/Brown
Special Features
The 18" Grill Brush with Palmyra Bristles and Stainless-Steel Scraper by Dyna-Glo helps keep your grill clean with its two-in-one brush and scraper design.
Includes
Palmyra Bristles and Stainless-Steel Scraper
Weight
0.55 lbs.
Description
The 18in Grill Brush with Palmyra Bristles and Stainless-Steel Scraper by Dyna-Glo helps keep your grill clean with its two-in-one brush and scraper design. Gentle enough to use on porcelain grates without scratching, the palmyra bristles are made from natural materials. The long handle keeps your hands safely away from the hot grill, and its sturdy construction stands up against tough, baked-on food. A hanging loop on the end allows you to hang the brush on your grills tool hooks, keeping the brush within reach when you need it. Defend your grill against grime and baked-on burger bits and enjoy a longer life for your barbecue grates with this Grill Brush and Scraper from Dyna-Glo!Features - 1 Palmyra bristles are made from natural materials2 Safe for porcelain, stainless steel, and cast-iron grates3 Should not be used directly over flames or high heat4 Ergonomic, soft-touch handle provides a comfortable grip5 Elongated handle keeps hands safely away from a hot grill6 Stainless-steel grill scraper removes tough, baked-on food7 Hanging loop allows you to attach the brush to your utensil hook for easy storage8 Assembly: 17.91in length, 5.12in width, 2.76in height, and .55 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.