Zoro Homepage

5 Burner Open Cart Propane Gas Grill

  • Mfr # DGB515SDP-D

  • Zoro # G108581248


product price: $1,379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGB515SDP-D
Zoro #
G108581248
UPC #
872076005766
Country of Origin
China

Description

Dyna-glo this quality 5 burner gas grill with side burner combines performance, durability and design. Utilizing 60,000 btu's over the 483 square inches of primary cooking area and heavy gauge cooking grates, this dyna-glo grill has everything the backyard chef needs to grill for family and friends. features: 5 burners at 12,000btu each total primary btu is 60,000 side burner is 12,000btu total btu is 72,000 483 primary cooking area is square inches 178 secondary cooking area is square inches 661 total cooking area is square inches stainless steel with black coating assembly dimensions: 55.87in width, 47.24in height, 23.82in depth, weight 75.33 lbs. 1 year limited warranty csa certified uses a 20 lb. Propane tank not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.