Shop DYNA-GLO
Create Account
8482; Workhorse 80K BTU Kerosene Forced Air Heater KFA80WH
- Mfr # KFA80WH
- Zoro # G702662459
product price:Â
$
488.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFA80WH
- Zoro #
- G702662459
- UPC #
- 872076000419
- Country of Origin
- Korea, Republic of
Description
DYNA-GLOTM WORKHORSE SERIES PORTABLE MULTI-FUEL FORCED AIR HEATERS OFFER IMPROVED CIRCULATION AND A MAINTENANCE FRIENDLY DESIGN. THIS, COMBINED WITH HIGH QUALITY STEEL AND 80,000 BTU'S, MAKES AN EFFICIENT HEATING SOLUTION CAPABLE OF STANDING UP TO THE TESTS OF TIME. WITH PROPER VENTILATION IT CAN BE USED IN BOTH COMMERCIAL OR CONSTRUCTION SITES BOTH INDOOR AND OUTDOOR. BUILT-IN THERMOSTAT ALLOWS FOR COMPLETE TEMPERATURE CONTROL SO IT CAN BE SET AT A DESIRED COMFORT LEVEL. THIS HEATER IS ALSO EQUIPPED WITH TEMPERATURE LIMIT CONTROL A SAFETY FEATURE DESIGNED TO PROTECT AGAINST OVERHEATING. A RUN-TIME FUEL GAUGE ENSURES NEVER LOSING HEAT TO FUEL SHORTAGES. HEATS AN AREA OF 1,900 SQUARE FEET OVER A PERIOD OF 9 HOURS OFF OF A SINGLE TANK OF FUEL. 1-K KEROSENE IS THE MANUFACTURER'S RECOMMENDED FUEL FOR OPTIMAL PERFORMANCE, CLEANER BURNS AND LONG LASTING PRODUCT LIFE. THIS MULTI-FUEL FORCED AIR HEATER CAN ALSO OPERATE ON DIESEL #1, DIESEL #2, FUEL OIL #1, FUEL OIL #2, JET A AND JP-8. NOT FOR USE IN RESIDENTIAL LIVING AREAS OR IN INADEQUATELY VENTILATED AREAS. PROPER VENTILATION REQUIRED DURING OPERATION. FEATURES:
- DUAL SOURCE POWER CORD EASY LIFT CARRYING HANDLE & CORD WRAP STURDY, RUGGED CONSTRUCTION HIGH-TEMP COMPOSITE NOZZLE ADAPTER GLOVE FRIENDLY INDUSTRIAL FUEL-CAP
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.