Workhorse Kerosene Forced Air Heater, 120V, 180000 BTU
- Mfr # KFA180WH
- Zoro # G502662406
product price:Â
$
1,162.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KFA180WH
- Zoro #
- G502662406
- UPC #
- 872076000433
- Country of Origin
- Korea, Republic of
Description
DYNA-GLOTM WORKHORSE SERIES PORTABLE MULTI-FUEL FORCED AIR HEATERS OFFER IMPROVED CIRCULATION AND A MAINTENANCE FRIENDLY DESIGN. THIS, COMBINED WITH HIGH QUALITY STEEL AND 180,000 BTU'S, MAKES AN EFFICIENT HEATING SOLUTION CAPABLE OF STANDING UP TO THE TESTS OF TIME. WITH PROPER VENTILATION IT CAN BE USED IN BOTH COMMERCIAL OR CONSTRUCTION SITES BOTH INDOOR AND OUTDOOR. BUILT-IN THERMOSTAT ALLOWS FOR COMPLETE TEMPERATURE CONTROL SO IT CAN BE SET AT A DESIRED COMFORT LEVEL. THIS HEATER IS ALSO EQUIPPED WITH TEMPERATURE LIMIT CONTROL A SAFETY FEATURE DESIGNED TO PROTECT AGAINST OVERHEATING. A RUN-TIME FUEL GAUGE ENSURES NEVER LOSING HEAT TO FUEL SHORTAGES. HEATS AN AREA OF 4,200 SQUARE FEET OVER A PERIOD OF 10 TO 12 HOURS OFF OF A SINGLE TANK OF FUEL. TWO HEAT SETTING AT 140K BTUS AND 180K BTUS FOR TWO HEATERS IN ONE. 1-K KEROSENE IS THE MANUFACTURER'S RECOMMENDED FUEL FOR OPTIMAL PERFORMANCE, CLEANER BURNS AND LONG LASTING PRODUCT LIFE. THIS MULTI-FUEL FORCED AIR HEATER CAN ALSO OPERATE ON DIESEL #1, DIESEL #2, FUEL OIL #1, FUEL OIL #2, JET A AND JP-8. NOT FOR USE IN RESIDENTIAL LIVING AREAS OR IN INADEQUATELY VENTILATED AREAS. PROPER VENTILATION REQUIRED DURING OPERATION. FEATURES:
- DUAL SOURCE POWER CORD FRONT & REAR LIFT HANDLES & CORD WRAP STURDY, RUGGED CONSTRUCTION HIGH-TEMP COMPOSITE NOZZLE ADAPTER GLOVE FRIENDLY INDUSTRIAL FUEL-CAP 10-INCH FLAT-FREE WHEELS LED ROOM TEMPERATURE DISPLAY
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.