Portable Gas Floor Heater, Liquid Propane, Matchless Piezo, 11 11/16 in Wx 11 11/16 in L

  • Mfr # RMC-LPC25DG

  • Zoro # G3769171


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Liquid Propane
BtuH Output
15,000 to 25,000
Includes
15 ft Regulator and Hose Assembly
Width
11 11/16 in
Length
11 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMC-LPC25DG
Zoro #
G3769171
UPC #
872076015338
Country of Origin
China

Dimensions

Width
11 11/16 in
Length
11 11/16 in
Height
12 29/32 in
Min. Cylinder Size
20 lb
Manufacturers Warranty Length
1 yr Limited
Overall Height
12 7/8 in
Overall Width
11 3/4 in
Overall Dimensions - H x W x D
12 7/8 in x 11 3/4 in x 11 3/4 in
Overall Depth
11 3/4 in
Minimum Cylinder Size
20 lb

Details

Gas Type
Liquid Propane
BtuH Output
15,000 to 25,000
Includes
15 ft Regulator and Hose Assembly
Ignition Type
Matchless Piezo
Material
Aluminized Steel
Fuel Rate
0.7 to 1.16 lb/hr
Item
Portable Gas Floor Heater
Safety Features
Inner Windshield
Heater Voltage
115VAC
Features
Auto Safety Shutoff, Continuous Variable BTU Output
Standards
ANSI, CSA
Heating Area
600 sq ft
Built-In Thermostat
No
Air Temperature Rise
122 Degrees F
Heating Method
Convection
For Use Outdoors
Indoor/Outdoor
Housing Finish
Aluminized
Heating Capacity Output
25,000 BtuH
Tank Capacity
20 lb
Hours on One Filling
29 hr
Housing Color
Silver
Ignition Power Source
Manual
Product Type
Portable Gas Convection Can Heaters
Fuel Consumption
1.16 lb/hr
Thermostat Included
No
Housing Material
Steel
Fuel Type
Propane
Heating Method, Heating Style
Convection, Can
Heater Style
Can
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Product Type Portable Gas Convection Can Heaters, Fuel Type Propane, Heating Capacity Output 25,000 BtuH, Heating Area 600 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 12 7/8 in, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Safety Features Inner Windshield, Air Temperature Rise 122 Degrees F, Features Auto Safety Shutoff, Continuous Variable BTU Output, For Use Indoors/Outdoors Indoor/Outdoor, Fuel Consumption 1.16 lb/hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.