Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Fan Forced Garage Electric Unit Heater, 208/240V, 5,000W, 17-1/2 in H, 18-15/16 in W
- Mfr # 653577
- Zoro # G808623569
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
5,000W
Voltage
208/240V
Housing Material
Steel
Heating Method
Fan Forced
Overall Width
18-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653577
- Zoro #
- G808623569
- UPC #
- 707022329415
- Country of Origin
- China
- Wattage Output
- 5,000W
- Voltage
- 208/240V
- Item
- Garage Electric Unit Heater
- Housing Material
- Steel
- Heating Method
- Fan Forced
Dimensions
- Overall Width
- 18-15/16 in
- Overall Height
- 17-1/2 in
- Overall Depth
- 14-3/4 in
Description
Heaters provide convenient and efficient heating for factories, warehouses, workshops, and more. 4 heat settings allows for 8 wattage choices from 1881W to 5000W at the trun of a switch. 3-wire lead from the cabinet for easy hardwire installation and service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.