Portable Oil and Kerosene Torpedo Heater, 220,000 BtuH, 5,200 sq ft, 13 gal Tank, 1.61 gph

  • Mfr # KFA220DGD

  • Zoro # G3769278


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
222000
Tank Capacity
13 gal
Voltage
120VAC
Air Flow
650 cfm
Amps AC
3.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFA220DGD
Zoro #
G3769278
UPC #
872076000402
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
1 yr Limited
Height
60 13/16 in
Width
23 1/8 in
Length
47 7/16 in
Cord Length
2 3/8 in
Overall Height
33 1/2 in
Overall Depth
47 7/16 in
Overall Length
47 7/16 in

Details

BtuH Output
222000
Tank Capacity
13 gal
Voltage
120VAC
Air Flow
650 cfm
Amps AC
3.7 A
Hours on One Filling
8 hr
Heating Area
5,200 sq ft
Fuel Consumption
1.61 gph
Item
Portable Oil and Kerosene Torpedo Heater
Hz
60
Features
Dual Heat Technology, Comfort Control Thermostat, Built-In Air Pressure Gauge, Run Time Fuel Gauge, Easy Lift Carrying Handle, 8 to 10 hr Heating, Uses Natural Gas for Combustion and Electricity to Operate the Motor and Fan
Fuel Type
#1 Diesel, #1 Fuel Oil, K-1 Kerosene
Heater Voltage
120V AC
Built-In Thermostat
Yes
Safety Features
Overheat Protection, Flame-Out Sensor
Standards
CSA
Includes
Dual Source Power Cord
NEMA Plug Configuration
5-15R
Heating Method
Fan Forced
Frequency
60 Hz
On/Off Switch Included
Yes
Portability
Wheeled Mounted
LED Diagnostics Included
Yes
Fuel Gauge Included
Yes
Product Type
Direct-Fired Portable Oil & Kerosene Torpedo Heaters
Amperage
3.7 A
Tank Capacity/Hours on One Filling
13 gal/8 hr
Ignition Power Source
Electric
Heating Capacity Output
220,000 BtuH
Built-In Air Pressure Gauge Included
Yes
Digital Temperature Readout Included
No
Thermal Overheat Protection
Automatic Reset
Ignition Type
Interrupted Spark
Automatic Safety Shut-Off Included
Yes
Thermostat Included
Unit-Mounted
Flame-Out Sensor Included
Yes
Firing Type
Direct-Fired
Power Failure Indicator Included
Yes

Description

Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 220,000 BtuH, Heating Area 5,200 sq ft, Tank Capacity 13 gal, Hours on One Filling 8 hr, Ignition Type Interrupted Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.