Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Propane Blue Flame Vent Free Heater - 20,000 BTU

  • Mfr # BF20PMDG-4

  • Zoro # G808452749


product price: $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF20PMDG-4
Zoro #
G808452749
UPC #
872076037743
Country of Origin
China

Description

Dyna-glo bf20pmdg-4 20,000 btu liquid propane blue flame vent free wall heater dyna-glo wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This blue flame wall heater burns with 99.9% efficiency, and operates on propane only. Low-med-hi variable control knob offers the most customizable heat settings. Not for sale in austin & houston texas, minnesota, new york city, california or canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 100-lb. Tank or larger with two-stage adjustable regulator available from local gas company. features: dependable - ideal for daily supplemental or emergency use, such as power outages economical - cut heating bills by warming only occupied areas comfort manually adjust the heat setting to your desired temperature safe - built-in oxygen depletion sensor ods immediately shuts down the heater if carbon monoxide or lack of oxygen is detected convenient one continuous press of the battery assisted igniter makes ignition quick & effortless versatile - includes all necessary hardware & bracket for wall mounting upgradeable - separately sold optional base legs b2240711 provide the alternative of floor mounting. Separately sold optional wall heater fan b2240712 distributes heat in a quiet, yet powerful way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.