Liquid Propane Blue Flame Vent Free Thermostatic Heater BFSS10LPT-4P - 10,000 BTU
- Mfr # BFSS10LPT-4P
- Zoro # G702663128
product price:
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFSS10LPT-4P
- Zoro #
- G702663128
- UPC #
- 872076037798
- Country of Origin
- Mexico
Description
DYNA-GLOTM BFSS10LPT-4P 10,000 BTU LIQUID PROPANE BLUE FLAME VENT FREE THERMOSTATIC WALL HEATER DYNA-GLOTM WALL HEATERS ARE THE IDEAL CHOICE FOR SAFE, INDOOR SUPPLEMENTAL HEATING. THIS STATE-OF-THE-ART VENT FREE TECHNOLOGY DOES NOT REQUIRE A FLUE OR CHIMNEY. THESE HEATERS ARE GREAT FOR USE IN YOUR HOME, CABIN, OR GARAGE. SINCE THESE HEATERS DO NOT REQUIRE ELECTRICITY TO OPERATE, THEY MAKE AN EXCELLENT CHOICE FOR EVERYDAY HEATING, AND EMERGENCY SITUATIONS WHEN THE POWER GOES OUT. USING BLUE FLAME HEATING TECHNOLOGY, HEAT IS DISTRIBUTED SIMILAR TO YOUR CENTRAL HOME HEATING SYSTEM. THIS BLUE FLAME WALL HEATER BURNS WITH 99.9% EFFICIENCY, AND OPERATES ON PROPANE ONLY. THERMOSTAT CONTROL KNOB AUTOMATICALLY MAINTAINS YOUR IDEAL HEAT LEVEL. NOT FOR SALE IN AUSTIN & HOUSTON TEXAS, MINNESOTA, NEW YORK CITY, CALIFORNIA OR CANADA. CHECK YOUR LOCAL CODES, REGULATIONS ON INSTALLATION RESTRICTIONS AND REQUIREMENTS. MUST BE INSTALLED BY A LICENSED CONTRACTOR. PROPANE USE REQUIRES 100-LB. TANK OR LARGER WITH TWO-STAGE ADJUSTABLE REGULATOR AVAILABLE FROM LOCAL GAS COMPANY. FEATURES:
- DEPENDABLE - IDEAL FOR DAILY SUPPLEMENTAL OR EMERGENCY USE, SUCH AS POWER OUTAGES ECONOMICAL - CUT HEATING BILLS BY WARMING ONLY OCCUPIED AREAS COMFORT ¿ HEATER AUTOMATICALLY ADJUSTS TO YOUR DESIRED TEMPERATURE; JUST LIKE YOUR HOME THERMOSTAT SAFE - BUILT-IN OXYGEN DEPLETION SENSOR (ODS) IMMEDIATELY SHUTS DOWN THE HEATER IF CARBON MONOXIDE OR LACK OF OXYGEN IS DETECTED CONVENIENT ¿ ONE CONTINUOUS PRESS OF THE BATTERY ASSISTED IGNITER MAKES IGNITION QUICK & EFFORTLESS VERSATILE - INCLUDES ALL NECESSARY HARDWARE & BRACKET FOR WALL MOUNTING UPGRADEABLE - SEPARATELY SOLD OPTIONAL BASE LEGS (B2240711) PROVIDE THE ALTERNATIVE OF FLOOR MOUNTING. SEPARATELY SOLD OPTIONAL WALL HEATER FAN (B2240712) DISTRIBUTES HEAT IN A QUIET, YET POWERFUL WAY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.